Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02401021

Hubbell Grips

02401021

Hubbell Grips
SGL EYE, SUP GRIP, 2.0-2.5in., SS, CLS
MFG Item Number
02401021
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02401021
SGL EYE, SUP GRIP, 2.0-2.5in., SS, CLS

Series Information

Specifications

Specifications
Manufacturer Part Number 02401021
Manufacturer Hubbell
Family Series Hubbell Grips
Description SGL EYE, SUP GRIP, 2.0-2.5in., SS, CLS
Mounting Single Weave Closed Mesh
Eye Style Single
Approx. Break Strength 8,940 lbs
Mesh Length 21 "
Approvals CSA
Net Weight 0.95 lbs
Gross Weight 0.95 lbs