Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02401022

Hubbell Grips

02401022

Hubbell Grips
SGL EYE, SUP GRIP, 2.5-3.0in., SS, CLS
MFG Item Number
02401022
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02401022
SGL EYE, SUP GRIP, 2.5-3.0in., SS, CLS

Series Information

Specifications

Specifications
Manufacturer Part Number 02401022
Manufacturer Hubbell
Family Series Hubbell Grips
Description SGL EYE, SUP GRIP, 2.5-3.0in., SS, CLS
Mounting Single Weave Closed Mesh
Eye Style Single
Approx. Break Strength 8,947 lbs
Mesh Length 23 "
Approvals CSA
Net Weight 1 lb
Gross Weight 1 lb