Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02401041

Hubbell Grips

02401041

Hubbell Grips
OFF EYE, SUP GRIP, 1.0-1.2in., SS, CLS
MFG Item Number
02401041
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02401041
OFF EYE, SUP GRIP, 1.0-1.2in., SS, CLS

Series Information

Specifications

Specifications
Manufacturer Part Number 02401041
Manufacturer Hubbell
Family Series Hubbell Grips
Description OFF EYE, SUP GRIP, 1.0-1.2in., SS, CLS
Mounting Single Weave Closed Mesh
Eye Style Offset
Approx. Break Strength 2,678 lbs
Mesh Length 14 "
Approvals CSA
Net Weight 0.2 lbs
Gross Weight 0.2 lbs