Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02402006 Hubbell Grips, DBL EYE, SUP GRIP, 1.2-1.5in., SS,

MFG Item Number
02402006

02402006 Hubbell Grips, DBL EYE, SUP GRIP, 1.2-1.5in., SS,

MFG Item Number
02402006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02402006
DBL EYE, SUP GRIP, 1.2-1.5in., SS,

Series Information

Specifications

Specifications
Manufacturer Part Number 02402006
Manufacturer Hubbell
Family Series Hubbell Grips
Description DBL EYE, SUP GRIP, 1.2-1.5in., SS, LACE
Mounting Lace Closing, Split Mesh
Eye Style Double
Approx. Break Strength 4,490 lbs
Mesh Length 15 "
Approvals CSA
Net Weight 0.6 lbs
Gross Weight 0.6 lbs