Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02402042 Hubbell Grips, OFF EYE, SUP GRIP, 1.2-1.5in., SS,

MFG Item Number
02402042

02402042 Hubbell Grips, OFF EYE, SUP GRIP, 1.2-1.5in., SS,

MFG Item Number
02402042
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02402042
OFF EYE, SUP GRIP, 1.2-1.5in., SS,

Series Information

Specifications

Specifications
Manufacturer Part Number 02402042
Manufacturer Hubbell
Family Series Hubbell Grips
Description OFF EYE, SUP GRIP, 1.2-1.5in., SS, LACE
Mounting Lace Closing, Split Mesh
Eye Style Offset
Approx. Break Strength 4,490 lbs
Mesh Length 15 "
Approvals CSA
Net Weight 1 lb
Gross Weight 1 lb