Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02402051

Hubbell Grips

02402051

Hubbell Grips
UNI EYE, SUP GRIP, .63-.74in., SS,
MFG Item Number
02402051
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02402051
UNI EYE, SUP GRIP, .63-.74in., SS,

Series Information

Specifications

Specifications
Manufacturer Part Number 02402051
Manufacturer Hubbell
Family Series Hubbell Grips
Description UNI EYE, SUP GRIP, .63-.74in., SS, LACE
Mounting Lace Closing, Split Mesh
Eye Style Universal
Approx. Break Strength 2,060 lbs
Mesh Length 10 "
Approvals CSA
Net Weight 0.25 lbs
Gross Weight 0.25 lbs