Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02403017

Hubbell Grips

02403017

Hubbell Grips
SGL EYE, SUP GRIP, 1.0-1.2in., SS, ROD
MFG Item Number
02403017
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02403017
SGL EYE, SUP GRIP, 1.0-1.2in., SS, ROD

Series Information

Specifications

Specifications
Manufacturer Part Number 02403017
Manufacturer Hubbell
Family Series Hubbell Grips
Description SGL EYE, SUP GRIP, 1.0-1.2in., SS, ROD
Mounting Rod Closing, Split Mesh
Eye Style Single
Approx. Break Strength 2,650 lbs
Mesh Length 12.5 "
Approvals CSA
Net Weight 0.305 lbs
Gross Weight 0.3 lbs