Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02416004

Hubbell Grips

02416004

Hubbell Grips
LD SGL EYE SERV DRP, .41-.50in., SS,
MFG Item Number
02416004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02416004
LD SGL EYE SERV DRP, .41-.50in., SS,

Series Information

Specifications

Specifications
Manufacturer Part Number 02416004
Manufacturer Hubbell
Family Series Hubbell Grips
Description LD SGL EYE SERV DRP, .41-.50in., SS, CLS
Mounting Single Weave Closed Mesh
Eye Style Single
Approx. Break Strength 850 lbs
Mesh Length 5 "
Approvals CSA
Net Weight 0.05 lbs
Gross Weight 0.05 lbs