Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02417001

Hubbell Grips

02417001

Hubbell Grips
HD UNI EYE SERV DRP, .23-.31in., SS,
MFG Item Number
02417001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
02417001
HD UNI EYE SERV DRP, .23-.31in., SS,

Series Information

Specifications

Specifications
Manufacturer Part Number 02417001
Manufacturer Hubbell
Family Series Hubbell Grips
Description HD UNI EYE SERV DRP, .23-.31in., SS, CLS
Mounting Multi-Weave Closed Mesh
Eye Style Single
Approx. Break Strength 1,400 lbs
Mesh Length 4.5 "
Approvals CSA
Net Weight 0.1 lbs
Gross Weight 0.1 lbs