0251-08D
Greenlee Hand Tools, 251 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0251-08D

Greenlee Hand Tools, 251 Series

0251-08D

Greenlee Hand Tools, 251 Series
PLIERS,DIAGONAL 8in. DIPPED
MFG Item Number
0251-08D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, 251 Series
Item #
0251-08D
PLIERS,DIAGONAL 8in. DIPPED

251 Series Information

  • Laser Hardened Cutting Knives Keep Edge and Last Longer Than Induction Hardened Knives Designed To Provide Long Life Even When Cutting Hardened Wire, ACSR, Screws, Bolts And Nails
  • Tempered Handles Help To Absorb the 'Snap' and Reduce Fatigue When Cutting Through Hardened Wire, Bolts and Screws
  • Forged From Chrome Vanadium Steel for Greater Strength and Long Life of the Whole Pliers
  • High Leverage Design Provides Greater Cutting Power Than Standard Pliers Design
  • Exceeds ASME/ANSI Specifications
  • Molded or Dipped Grip

Specifications

Specifications
Manufacturer Part Number 0251-08D
Manufacturer Greenlee
Product Series 251
Family Series Greenlee Hand Tools, 251 Series
Description PLIERS,DIAGONAL 8in. DIPPED
Type Diagonal Cutter
Number of Pieces 1
Length 8 "
Application General Purpose
Insulated No
Approvals ANSI, ASME
Comments High Leverage
Net Weight 0.75 lbs
Gross Weight 0.75 lbs