Series Information
| Manufacturer Part Number | 0251.630MXL |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | VERY FAST-ACTING PICO II M-PACK .630A. The PICO II Very Fast-Acting Fuse is designed to meet an extensive array of performance characteristics in a space-saving subminiature package. Features: Very fast-acting. Small size. Wide current rating range |
| Fuse Type | PC Mount |
| Current Rating | 0.63 A |
| AC Voltage | 125 VAC |
| DC Voltage | 125 VDC |
| Characteristic | Very Fast Acting |
| Interrupt Rating | 300 A @ 125 VDC, 50 A @ 125 VAC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Axial Leaded |
| Approvals | CCC, CSA |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |