02512ES3EOW324T-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02512ES3EOW324T-W22

WEG Electric Motors

02512ES3EOW324T-W22

WEG Electric Motors
25HP 1200 3 60 208-230/460V, J2
MFG Item Number
02512ES3EOW324T-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
02512ES3EOW324T-W22
25HP 1200 3 60 208-230/460V, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 02512ES3EOW324T-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 25HP 1200 3 60 208-230/460V, J2
Horsepower 25 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 324/6T
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 31.2 A
Composition Cast Iron
Net Weight 599.573 lbs
Gross Weight 599.573 lbs