Series Information
| Manufacturer Part Number | 02518ET3E284TC-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | Motor, 25HP, 1800RPM, 3Ph, 60Hz 208-230/460V, 284TC Frame |
| Type | General Purpose |
| Horsepower | 25 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 284TC |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 29.5 A |
| Service Factor | 1.25 |
| Composition | Cast Iron |
| Net Weight | 437.505 lbs |
| Gross Weight | 437.505 lbs |