Series Information
| Manufacturer Part Number | 02518OT3E284T-W40 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | Motor 25HP 4P 284T WFA2 |
| Type | General Purpose |
| Horsepower | 25 hp |
| Kilowatts | 18.6 kW |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 284T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 29.5 A |
| Service Factor | 1.25 |
| Inverter Duty | Yes |
| Motor Type | Foot Mount |
| Composition | Cast Iron |
| Bearing Type | Double Shielded |
| Shaft Diameter | 1.88 " |
| Overload Protection | None |
| Length | 23.16 " |
| Approvals | cCSAus, cULus |
| Net Weight | 379.097 lbs |
| Gross Weight | 379.097 lbs |