Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
02518XT3E284T WEG Electric Motors, MOTOR
MFG Item Number
02518XT3E284T
02518XT3E284T WEG Electric Motors, MOTOR
MFG Item Number
02518XT3E284T
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
02518XT3E284T |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
MOTOR |
| Type |
Explosion Proof |
| Horsepower |
25 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
284T |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
29.9 A |
| Service Factor |
1.15 |
| Composition |
Aluminum |
| Net Weight |
473.704 lbs |
| Gross Weight |
473.704 lbs |
02518XT3E284T
WEG Electric Motors