0252-11
Greenlee Hand Tools, NM Cable Ripper Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0252-11

Greenlee Hand Tools, NM Cable Ripper Series

0252-11

Greenlee Hand Tools, NM Cable Ripper Series
RIPPER,CABLE NM
MFG Item Number
0252-11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, NM Cable Ripper Series
Item #
0252-11
RIPPER,CABLE NM

NM Cable Ripper Series Information

  • Slits Outer Jacket of Romex 10/2, 12/2, 14/2 and Other Non‑Metallic (NM) Sheathed Cable
  • Side‑Entry Design for End or Mid‑Run Slitting of Jacket
  • Wire Gauge on Handle for Identifying #6 to #14 AWG
  • Corrosion‑Resistant Zinc Plating


Specifications

Specifications
Manufacturer Part Number 0252-11
Manufacturer Greenlee
Product Series NM Cable Ripper
Family Series Greenlee Hand Tools, NM Cable Ripper Series
Description RIPPER,CABLE NM
Type Cable Ripper
Number of Pieces 1
Capacity 10/2 NM Cable, 12/2 NM Cable, 14/2 NM Cable, 6-14 AWG
Length 3-5/8 "
Application General Purpose
Insulated No
Net Weight 0.05 lbs
Gross Weight 0.05 lbs