EQP Global SD Top Mount Series Information
| Manufacturer Part Number | 0252SDSR41B-P3 |
|---|---|
| Manufacturer | Toshiba |
| Product Series | EQP Global SD Top Mount |
| Family Series | Toshiba Motors, EQP Global SD Top Mount Series |
| Description | MOTOR, EQP GLOBAL SD, 25HP, 18.5KW, 3600RPM, 3PH, 60HZ, 230/460V, TEFC, 284TS, F3 |
| Type | Severe Duty |
| Horsepower | 25 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 284TS |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 58 A |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Overload Protection | None |
| Net Weight | 466 lbs |
| Gross Weight | 466 lbs |