0253-15NH-6
Greenlee Driver Tools, Nut Holding Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0253-15NH-6

Greenlee Driver Tools, Nut Holding Series

0253-15NH-6

Greenlee Driver Tools, Nut Holding Series
Nut Drivers Nh,3/8in.X6in.
MFG Item Number
0253-15NH-6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, Nut Holding Series
Item #
0253-15NH-6
Nut Drivers Nh,3/8in.X6in.

Nut Holding Series Information

  • Patent Pending Non‑Magnetic Design Will Not Pick Up Metal Chips
  • Precision Tapered Socket Holds Nut for One‑Handed Operation
  • Handles Color‑Coded and Marked for Easy Identification
  • Designed to Exceed ASME/ANSI Torque Requirements
  • Cushion Grip Handle for Extra Comfort And Torque
  • High‑Grade Rust Resistant, Chrome‑Plated Finish
  • Rugged 6" Hollow Shaft for Screw Clearance
  • Heavy‑Duty Construction for Longer Life
  • Note: This Is Not an Insulated Tool

Specifications

Specifications
Manufacturer Part Number 0253-15NH-6
Manufacturer Greenlee
Product Series Nut Holding
Family Series Greenlee Driver Tools, Nut Holding Series
Description Nut Drivers Nh,3/8in.X6in.
Scale Fractional
Socket Size 3/8 "
Length 6 "
Insulated No
Net Weight 0.42 lbs
Gross Weight 0.42 lbs