0253-17C
Greenlee Driver Tools, Heavy Duty Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0253-17C Greenlee Driver Tools, Heavy Duty Series, NUT DRIVER,1/2in.X3in. (POP)

MFG Item Number
0253-17C

0253-17C Greenlee Driver Tools, Heavy Duty Series, NUT DRIVER,1/2in.X3in. (POP)

MFG Item Number
0253-17C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, Heavy Duty Series
Item #
0253-17C
NUT DRIVER,1/2in.X3in. (POP)

Heavy Duty Series Information

  • Handle Color Marked for Easy Identification of Nut Driver Size
  • Precision 6‑Point Sockets for Accurate Fastener Fit
  • Cushion Grip Handle for Extra Comfort and Torque
  • High‑Grade, Rust Resistant, Chrome‑Plated Finish
  • Heavy‑Duty Construction for Longer Life
  • Rugged Hollow Shaft for Bolt Clearance
  • Exceeds ASME/ANSI Specifications
  • Note: This Is Not an Insulated Tool

Specifications

Specifications
Manufacturer Part Number 0253-17C
Manufacturer Greenlee
Product Series Heavy Duty
Family Series Greenlee Driver Tools, Heavy Duty Series
Description NUT DRIVER,1/2in.X3in. (POP)
Scale Fractional
Socket Size 1/2 "
Length 3 "
Insulated No
Net Weight 0.35 lbs
Gross Weight 0.35 lbs