0253-37C
Greenlee Driver Tools, Heavy Duty Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0253-37C Greenlee Driver Tools, Heavy Duty Series, NUT DRIVERS,8mmX75mm

MFG Item Number
0253-37C

0253-37C Greenlee Driver Tools, Heavy Duty Series, NUT DRIVERS,8mmX75mm

MFG Item Number
0253-37C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, Heavy Duty Series
Item #
0253-37C
NUT DRIVERS,8mmX75mm

Heavy Duty Series Information

  • Handle Color Marked for Easy Identification of Nut Driver Size
  • Precision 6‑Point Sockets for Accurate Fastener Fit
  • Cushion Grip Handle for Extra Comfort and Torque
  • High‑Grade, Rust Resistant, Chrome‑Plated Finish
  • Heavy‑Duty Construction for Longer Life
  • Rugged Hollow Shaft for Bolt Clearance
  • Exceeds ASME/ANSI Specifications
  • Note: This Is Not an Insulated Tool

Specifications

Specifications
Manufacturer Part Number 0253-37C
Manufacturer Greenlee
Product Series Heavy Duty
Family Series Greenlee Driver Tools, Heavy Duty Series
Description NUT DRIVERS,8mmX75mm
Scale Metric
Socket Size 8 mm
Length 3 "
Insulated No
Net Weight 0.25 lbs
Gross Weight 0.25 lbs