Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
02536ET3E256HP-W22
25Hp 3600 3 60 208-230/460
MFG Item Number
02536ET3E256HP-W22
This item cannot be canceled or returned
Description
Item #
02536ET3E256HP-W22
25Hp 3600 3 60 208-230/460
Specifications
Specifications
| Manufacturer Part Number |
02536ET3E256HP-W22 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
25Hp 3600 3 60 208-230/460 |
| Horsepower |
25 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
256HP |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footless |
| Current Rating |
28.1 A |
| Service Factor |
1 |
| Composition |
Cast Iron |
| Net Weight |
333.021 lbs |
| Gross Weight |
333.021 lbs |
02536ET3E256HP-W22
WEG Electric Motors