02536OT3H256JMV-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02536OT3H256JMV-S

WEG Electric Motors

02536OT3H256JMV-S

WEG Electric Motors
25Hp 3600 3 60 575
MFG Item Number
02536OT3H256JMV-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
02536OT3H256JMV-S
25Hp 3600 3 60 575

Series Information

Specifications

Specifications
Manufacturer Part Number 02536OT3H256JMV-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 25Hp 3600 3 60 575
Horsepower 25 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 254/6JM
AC Voltage 575 VAC
Nominal Voltage 575 VAC, 600 VAC
Mounting Footless
Current Rating 23.3 A
Composition Steel
Net Weight 224.2 lbs
Gross Weight 224.2 lbs