Series Information
| Manufacturer Part Number | 02536OT3H256T-S |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 25HP 3600 3 60 575, J2 |
| Type | General Purpose |
| Horsepower | 25 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254/6T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC, 600 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 23.3 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 204.015 lbs |
| Gross Weight | 204.015 lbs |