Series Information
| Manufacturer Part Number | 02536OT3V256JMV-S |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 25Hp 3600 3 60 200/400 |
| Horsepower | 25 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254/6JM |
| AC Voltage | 200 VAC |
| Nominal Voltage | 208 VAC |
| Mounting | Footless |
| Current Rating | 33.5 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 187.526 lbs |
| Gross Weight | 187.526 lbs |