Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greenlee Wrenches, Sockets & Ratchets
0254-11
Greenlee Wrenches, Sockets & Ratchets
This item cannot be canceled or returned
Description
Wrenches, Sockets & Ratchets, Series
Specifications
Specifications
| Manufacturer Part Number |
0254-11 |
| Manufacturer |
Greenlee |
| Family Series |
Greenlee Wrenches, Sockets & Ratchets |
| Description |
WRENCH,HEX-KEY SET 1 PC |
| Number of Pieces |
9 |
| Style |
Folding Star Key |
| Insulated |
No |
| Gross Weight |
0.54 lbs |
| Net Weight |
0.54 lbs |
0254-11
Greenlee Wrenches, Sockets & Ratchets