02589EP3QCT324V2F1-W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

02589EP3QCT324V2F1-W

WEG Electric Motors

02589EP3QCT324V2F1-W

WEG Electric Motors
25/6.25HP 1800/900 3 60 460V, J2
MFG Item Number
02589EP3QCT324V2F1-W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
02589EP3QCT324V2F1-W
25/6.25HP 1800/900 3 60 460V, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 02589EP3QCT324V2F1-W
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 25/6.25HP 1800/900 3 60 460V, J2
Horsepower 25 hp
Speed 900 RPM
RPM 900 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 324T
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 30.9 A
Service Factor 1.25
Composition Cast Iron
Net Weight 570.502 lbs
Gross Weight 570.502 lbs