0258XDSB41A-P
Toshiba Motors, EQP Global 841 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0258XDSB41A-P

Toshiba Motors, EQP Global 841 Series

0258XDSB41A-P

Toshiba Motors, EQP Global 841 Series
MOTOR, EQP GLOBAL 841, 25HP, 900RPM,
MFG Item Number
0258XDSB41A-P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EQP Global 841 Series
Item #
0258XDSB41A-P
MOTOR, EQP GLOBAL 841, 25HP, 900RPM,

EQP Global 841 Series Information

Specifications

Specifications
Manufacturer Part Number 0258XDSB41A-P
Manufacturer Toshiba
Product Series EQP Global 841
Family Series Toshiba Motors, EQP Global 841 Series
Description MOTOR, EQP GLOBAL 841, 25HP, 900RPM, 3PH, 60HZ, 460V, TEFC, 326T
Type General Purpose
Horsepower 25 hp
Speed 900 RPM
RPM 900 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 326T
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footed
Current Rating 34 A
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Net Weight 612 lbs
Gross Weight 612 lbs