Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
026-712E0120 Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series, Gearmotor, 1/30HP, 14RPM, 115/230V
MFG Item Number
026-712E0120
026-712E0120 Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series, Gearmotor, 1/30HP, 14RPM, 115/230V
MFG Item Number
026-712E0120
This item cannot be canceled or returned
Description
Gearmotors, 712 PowerSTAR Series
Gearmotor, 1/30HP, 14RPM, 115/230V
712 PowerSTAR Series Information
Specifications
Specifications
| Manufacturer Part Number |
026-712E0120 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
712 PowerSTAR |
| Family Series |
Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series |
| Description |
Gearmotor, 1/30HP, 14RPM, 115/230V |
| Output Speed |
11 RPM, 14 RPM |
| Ratio |
120:1 |
| Nominal Ratio (:1) |
120 |
| Nominal Torque |
120 in-lbs, 125 in-lbs |
| Output Style |
Hollow Shaft |
| Horsepower |
1/30 hp |
| Phase |
1 |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Current Rating |
0.3-0.5 A |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
026-712E0120
Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series