026-712E0180
Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

026-712E0180 Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series, Gearmotor, 1/30HP, 9.3RPM, 115/230V

MFG Item Number
026-712E0180

026-712E0180 Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series, Gearmotor, 1/30HP, 9.3RPM, 115/230V

MFG Item Number
026-712E0180
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Gearmotors, 712 PowerSTAR Series
Item #
026-712E0180
Gearmotor, 1/30HP, 9.3RPM, 115/230V

712 PowerSTAR Series Information


Specifications

Specifications
Manufacturer Part Number 026-712E0180
Manufacturer Bison Gear & Engineering
Product Series 712 PowerSTAR
Family Series Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series
Description Gearmotor, 1/30HP, 9.3RPM, 115/230V
Output Speed 7.3 RPM, 9.3 RPM
Ratio 180:1
Nominal Ratio (:1) 180
Nominal Torque 180 in-lbs, 185 in-lbs
Output Style Hollow Shaft
Horsepower 1/30 hp
Phase 1
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Current Rating 0.3-0.5 A
Enclosure Totally Enclosed Non-Ventilated
Net Weight 0 lbs
Gross Weight 0 lbs