026-712E0200
Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

026-712E0200 Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series, Gearmotor, 1/30HP, 8.1RPM, 115/230V

MFG Item Number
026-712E0200

026-712E0200 Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series, Gearmotor, 1/30HP, 8.1RPM, 115/230V

MFG Item Number
026-712E0200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Gearmotors, 712 PowerSTAR Series
Item #
026-712E0200
Gearmotor, 1/30HP, 8.1RPM, 115/230V

712 PowerSTAR Series Information


Specifications

Specifications
Manufacturer Part Number 026-712E0200
Manufacturer Bison Gear & Engineering
Product Series 712 PowerSTAR
Family Series Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series
Description Gearmotor, 1/30HP, 8.1RPM, 115/230V
Output Speed 6.6 RPM, 8.1 RPM
Ratio 200:1
Nominal Ratio (:1) 200
Nominal Torque 200 in-lbs, 205 in-lbs
Output Style Hollow Shaft
Horsepower 1/30 hp
Phase 1
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Current Rating 0.3-0.5 A
Enclosure Totally Enclosed Non-Ventilated
Net Weight 0 lbs
Gross Weight 0 lbs