Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
026-720E0010 Bison Gear & Engineering Gearmotors, 720 PowerSTAR Series, Gearmotor, 1/8HP, 168RPM, 115/230V
MFG Item Number
026-720E0010
026-720E0010 Bison Gear & Engineering Gearmotors, 720 PowerSTAR Series, Gearmotor, 1/8HP, 168RPM, 115/230V
MFG Item Number
026-720E0010
This item cannot be canceled or returned
Description
Gearmotors, 720 PowerSTAR Series
Gearmotor, 1/8HP, 168RPM, 115/230V
720 PowerSTAR Series Information
Specifications
Specifications
| Manufacturer Part Number |
026-720E0010 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
720 PowerSTAR |
| Family Series |
Bison Gear & Engineering Gearmotors, 720 PowerSTAR Series |
| Description |
Gearmotor, 1/8HP, 168RPM, 115/230V |
| Output Speed |
168 RPM |
| Ratio |
10:1 |
| Nominal Ratio (:1) |
10 |
| Nominal Torque |
35 in-lbs |
| Output Style |
Hollow Shaft |
| Horsepower |
1/8 hp |
| Phase |
1 |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Current Rating |
1.9 A, 1.98 A |
| Net Weight |
0 lbs |
| Gross Weight |
16 lbs |
026-720E0010
Bison Gear & Engineering Gearmotors, 720 PowerSTAR Series