Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
026-730A0060T Bison Gear & Engineering Gearmotors, 730 PowerSTAR Series, Gearmotor, 1/2HP, 27RPM, 115V
MFG Item Number
026-730A0060T
026-730A0060T Bison Gear & Engineering Gearmotors, 730 PowerSTAR Series, Gearmotor, 1/2HP, 27RPM, 115V
MFG Item Number
026-730A0060T
This item cannot be canceled or returned
Description
Gearmotors, 730 PowerSTAR Series
Gearmotor, 1/2HP, 27RPM, 115V
730 PowerSTAR Series Information
Specifications
Specifications
| Manufacturer Part Number |
026-730A0060T |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
730 PowerSTAR |
| Family Series |
Bison Gear & Engineering Gearmotors, 730 PowerSTAR Series |
| Description |
Gearmotor, 1/2HP, 27RPM, 115V |
| Output Speed |
27 RPM |
| Ratio |
60:1 |
| Nominal Ratio (:1) |
60 |
| Nominal Torque |
982 in-lbs |
| Output Style |
Hollow Shaft |
| Horsepower |
1/2 hp |
| Phase |
1 |
| AC Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
5.3 A |
| Net Weight |
0 lbs |
| Gross Weight |
29.3 lbs |
026-730A0060T
Bison Gear & Engineering Gearmotors, 730 PowerSTAR Series