Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
026-746-6010 Bison Gear & Engineering Gearmotors, 746 Series PSC Series, Gearmotor, 1/15HP, 157RPM, 115/230V
MFG Item Number
026-746-6010
026-746-6010 Bison Gear & Engineering Gearmotors, 746 Series PSC Series, Gearmotor, 1/15HP, 157RPM, 115/230V
MFG Item Number
026-746-6010
This item cannot be canceled or returned
Description
Gearmotors, 746 Series PSC Series
Gearmotor, 1/15HP, 157RPM, 115/230V
746 Series PSC Series Information
- 115/230 Voltage
- Continuous Duty Cycle
- IP43 Protection Rating
Specifications
Specifications
| Manufacturer Part Number |
026-746-6010 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
746 Series PSC |
| Family Series |
Bison Gear & Engineering Gearmotors, 746 Series PSC Series |
| Description |
Gearmotor, 1/15HP, 157RPM, 115/230V |
| Output Speed |
135 RPM, 157 RPM |
| Ratio |
10:1 |
| Nominal Ratio (:1) |
10 |
| Nominal Torque |
20 in-lbs |
| Output Style |
Right Hand Shaft |
| Horsepower |
1/15 hp |
| Phase |
1 |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
10 lbs |
026-746-6010
Bison Gear & Engineering Gearmotors, 746 Series PSC Series