Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bison Gear & Engineering Gearmotors, 750 Series PSC Series
026-756-3520
Bison Gear & Engineering Gearmotors, 750 Series PSC Series
Gearmotor, 1/8HP, 83RPM, 115V
MFG Item Number
026-756-3520
This item cannot be canceled or returned
Description
Gearmotors, 750 Series PSC Series
Gearmotor, 1/8HP, 83RPM, 115V
750 Series PSC Series Information
Specifications
Specifications
| Manufacturer Part Number |
026-756-3520 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
750 Series PSC |
| Family Series |
Bison Gear & Engineering Gearmotors, 750 Series PSC Series |
| Description |
Gearmotor, 1/8HP, 83RPM, 115V |
| Output Speed |
82 RPM |
| Ratio |
21:1 |
| Nominal Ratio (:1) |
21 |
| Nominal Torque |
43 in-lbs |
| Output Style |
Hollow Shaft |
| Horsepower |
1/8 hp |
| Phase |
1 |
| AC Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
1.5 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Bearing Type |
Ball |
| Net Weight |
14.28 lbs |
| Gross Weight |
14.275 lbs |
026-756-3520
Bison Gear & Engineering Gearmotors, 750 Series PSC Series