Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
026-756-4413 Bison Gear & Engineering Gearmotors, 756 Series PSC Series, Gearmotor, 1/4HP, 124RPM, 115/230V
MFG Item Number
026-756-4413
026-756-4413 Bison Gear & Engineering Gearmotors, 756 Series PSC Series, Gearmotor, 1/4HP, 124RPM, 115/230V
MFG Item Number
026-756-4413
This item cannot be canceled or returned
Description
Gearmotors, 756 Series PSC Series
Gearmotor, 1/4HP, 124RPM, 115/230V
756 Series PSC Series Information
Ball Bearings Totally Enclosed Fan Cooled Enclosure Hardened Steel Shafts The 756 Series line of hollow shaft gearmotors allows hundreds of mounting configurations enabling engineers to optimize their assemblies. Industry standard mounts are available for drop‑in requirements, and a hollow shaft style is available to use with optional accessories to meet your specifications.
Specifications
Specifications
Manufacturer Part Number
026-756-4413
Manufacturer
Bison Gear & Engineering
Product Series
756 Series PSC
Family Series
Bison Gear & Engineering Gearmotors, 756 Series PSC Series
Description
Gearmotor, 1/4HP, 124RPM, 115/230V
Output Speed
124 RPM
Ratio
13:1
Nominal Ratio (:1)
13
Nominal Torque
76 in-lbs
Output Style
Hollow Shaft
Horsepower
1/4 hp
Phase
1
AC Voltage
115 VAC, 230 VAC
Nominal Voltage
120 VAC, 240 VAC
Current Rating
1.32 A, 2.4 A
Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Ball
Net Weight
0 lbs
Gross Weight
16.75 lbs
026-756-4413
Bison Gear & Engineering Gearmotors, 756 Series PSC Series