Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0260

Bodine Motors, 42R Series

0260

Bodine Motors, 42R Series
AC Motor, 1/6 HP, 1 PH, 115VAC,
Item Number
0260
MFG Item Number
BE-0260
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, 42R Series
Item #
0260
AC Motor, 1/6 HP, 1 PH, 115VAC,

42R Series Information

Specifications

Specifications
Manufacturer Part Number BE-0260
Manufacturer Bodine
Product Series 42R
Family Series Bodine Motors, 42R Series
Description AC Motor, 1/6 HP, 1 PH, 115VAC, 1700 RPM
Horsepower 1/6 hp
Speed 1,700 RPM
RPM 1,700 RPM
Phase 1
Frequency 60 Hz
AC Voltage 115 VAC
Nominal Voltage 120 VAC
Mounting C-Face
Length 6.7 "
Net Weight 1.0913 lbs
Gross Weight 1.0913 lbs