0260-K
Davies Molding Enclosures, 0260 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0260-K Davies Molding Enclosures, 0260 Series, Enclosure, 6.81x5.28x2.31, Phenolic

MFG Item Number
0260-K

0260-K Davies Molding Enclosures, 0260 Series, Enclosure, 6.81x5.28x2.31, Phenolic

MFG Item Number
0260-K
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, 0260 Series
Item #
0260-K
Enclosure, 6.81x5.28x2.31, Phenolic

0260 Series Information

  • Mar and scratch resistant
  • Resistant to most chemicals
  • Heat resistant up to 475 degrees
  • Glossy black ‑ provides a high luster finish
  • Typical wall thickness 0.80"
Plastic electronic enclosures are ideal for high heat requirements up to 475 F.Glossy black general purpose phenolic material provides a high luster finish which is resistant to marks,scratches and most chemicals.Several different cases and case covers are available for a variety of industry uses.

Specifications

Specifications
Manufacturer Part Number 0260-K
Manufacturer Davies Molding
Product Series 0260
Family Series Davies Molding Enclosures, 0260 Series
Description Enclosure, 6.81x5.28x2.31, Phenolic
Material Phenolic
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Nominal Height 7 "
Nominal Width 5 "
Nominal Depth 2 "
Net Weight 0.73 lbs
Gross Weight 0.73 lbs