263 Series Information
| Manufacturer Part Number | 0263.500MXL |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | 263 |
| Family Series | Littelfuse Fuses, 263 Series |
| Description | 250V PICO FUSE BULK M-PACK .500A. The PICO II 263 Series Fuse is a specifically designed axial leaded fuse that achieves a 250V rating in a small package. Features: Very fast-acting. Small size. Wide current rating range 62mA- 15A. RoHS compliant. |
| Fuse Type | PC Mount |
| Current Rating | 0.5 A |
| AC Voltage | 250 VAC |
| Characteristic | Very Fast Acting |
| Interrupt Rating | 50 A @ 250 VAC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Axial Leaded |
| Approvals | CSA |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |