Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
026N030SS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
307422 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Pipe Clamp |
| Style |
Cushioned Clamp Tube |
| Trade Size |
1-5/8 " |
| Comments |
304 Stainless Steel |
| Gross Weight |
0.35 lbs |
| Net Weight |
0.35 lbs |