026Q607-0037
Bison Gear & Engineering Gearmotors, VWDIR33 PSC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

026Q607-0037

Bison Gear & Engineering Gearmotors, VWDIR33 PSC Series

026Q607-0037

Bison Gear & Engineering Gearmotors, VWDIR33 PSC Series
Gearmotor, 1/12HP, 40RPM, 115/230V
MFG Item Number
026Q607-0037
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Gearmotors, VWDIR33 PSC Series
Item #
026Q607-0037
Gearmotor, 1/12HP, 40RPM, 115/230V

VWDIR33 PSC Series Information

  • Permanent Split Capacitor
  • Grease Lubrication
  • Hardened Steel Shafts
The VWDIR33 offers up to 200 in‑lbs of torque. The Gearmotors have precision machined die cast aluminum housing and porous bronze sleeve bearings.

Specifications

Specifications
Manufacturer Part Number 026Q607-0037
Manufacturer Bison Gear & Engineering
Product Series VWDIR33 PSC
Family Series Bison Gear & Engineering Gearmotors, VWDIR33 PSC Series
Description Gearmotor, 1/12HP, 40RPM, 115/230V
Output Speed 40 RPM
Ratio 37:1
Nominal Ratio (:1) 37
Nominal Torque 89 in-lbs
Output Style Double Shaft
Horsepower 1/12 hp
Phase 1
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Current Rating 0.63 A, 1.2 A
Enclosure Totally Enclosed Fan Cooled
Bearing Type Ball
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 13.5 lbs