Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
026Q607-0070 Bison Gear & Engineering Gearmotors, VWDIR33 PSC Series, Gearmotor, 1/12HP, 21RPM, 115/230V
MFG Item Number
026Q607-0070
026Q607-0070 Bison Gear & Engineering Gearmotors, VWDIR33 PSC Series, Gearmotor, 1/12HP, 21RPM, 115/230V
MFG Item Number
026Q607-0070
This item cannot be canceled or returned
Description
Gearmotors, VWDIR33 PSC Series
Gearmotor, 1/12HP, 21RPM, 115/230V
VWDIR33 PSC Series Information
- Permanent Split Capacitor
- Grease Lubrication
- Hardened Steel Shafts
The VWDIR33 offers up to 200 in‑lbs of torque. The Gearmotors have precision machined die cast aluminum housing and porous bronze sleeve bearings.
Specifications
Specifications
| Manufacturer Part Number |
026Q607-0070 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
VWDIR33 PSC |
| Family Series |
Bison Gear & Engineering Gearmotors, VWDIR33 PSC Series |
| Description |
Gearmotor, 1/12HP, 21RPM, 115/230V |
| Output Speed |
21 RPM |
| Ratio |
70:1 |
| Nominal Ratio (:1) |
70 |
| Nominal Torque |
170 in-lbs |
| Output Style |
Double Shaft |
| Horsepower |
1/12 hp |
| Phase |
1 |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Current Rating |
0.63 A, 1.2 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Bearing Type |
Ball |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
13.5 lbs |
026Q607-0070
Bison Gear & Engineering Gearmotors, VWDIR33 PSC Series