027-0021
ASI-Automation Systems Interconnect Industrial Accessories

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

027-0021

ASI-Automation Systems Interconnect Industrial Accessories

027-0021

ASI-Automation Systems Interconnect Industrial Accessories
4 Position Handle for DIN Rail
MFG Item Number
027-0021
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, Series
Item #
027-0021
4 Position Handle for DIN Rail

Series Information

Specifications

Specifications
Manufacturer Part Number 027-0021
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Industrial Accessories
Description 4 Position Handle for DIN Rail Mount Voltmeter Switch, Phase-Phase, Selector Knob Positions 0, L1-L2,
Padlockable No
Color White
Defeatable No
Operator Type Knob Handle
Net Weight 0 lbs
Gross Weight 0 lbs