Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
027-712G0080 Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series, Gearmotor, 1/30HP, 20RPM, 230V
MFG Item Number
027-712G0080
027-712G0080 Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series, Gearmotor, 1/30HP, 20RPM, 230V
MFG Item Number
027-712G0080
This item cannot be canceled or returned
Description
Gearmotors, 712 PowerSTAR Series
Gearmotor, 1/30HP, 20RPM, 230V
712 PowerSTAR Series Information
Specifications
Specifications
| Manufacturer Part Number |
027-712G0080 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
712 PowerSTAR |
| Family Series |
Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series |
| Description |
Gearmotor, 1/30HP, 20RPM, 230V |
| Output Speed |
2.1 RPM, 21 RPM, 31 RPM |
| Ratio |
80:1 |
| Nominal Ratio (:1) |
80 |
| Nominal Torque |
54 in-lbs, 80 in-lbs |
| Output Style |
Hollow Shaft |
| Horsepower |
1/30 hp |
| Phase |
3 |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Current Rating |
0.21-0.3 A |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Comments |
RPM @ 6 Hz, 60 Hz, 90 Hz |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
027-712G0080
Bison Gear & Engineering Gearmotors, 712 PowerSTAR Series