Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
027-725G0050 Bison Gear & Engineering Gearmotors, 725 PowerSTAR Series, Gearmotor, 1/5HP, 34RPM, 230V
MFG Item Number
027-725G0050
027-725G0050 Bison Gear & Engineering Gearmotors, 725 PowerSTAR Series, Gearmotor, 1/5HP, 34RPM, 230V
MFG Item Number
027-725G0050
This item cannot be canceled or returned
Description
Gearmotors, 725 PowerSTAR Series
Gearmotor, 1/5HP, 34RPM, 230V
725 PowerSTAR Series Information
Specifications
Specifications
| Manufacturer Part Number |
027-725G0050 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
725 PowerSTAR |
| Family Series |
Bison Gear & Engineering Gearmotors, 725 PowerSTAR Series |
| Description |
Gearmotor, 1/5HP, 34RPM, 230V |
| Output Speed |
33.5 RPM |
| Ratio |
50:1 |
| Nominal Ratio (:1) |
50 |
| Nominal Torque |
300 in-lbs |
| Output Style |
Hollow Shaft |
| Horsepower |
1/5 hp |
| Phase |
1 |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Current Rating |
1.1 A |
| Net Weight |
0 lbs |
| Gross Weight |
21 lbs |
027-725G0050
Bison Gear & Engineering Gearmotors, 725 PowerSTAR Series