Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
027-725G0180 Bison Gear & Engineering Gearmotors, 725 PowerSTAR Series, Gearmotor, 1/8HP, 9.3RPM, 230V
MFG Item Number
027-725G0180
027-725G0180 Bison Gear & Engineering Gearmotors, 725 PowerSTAR Series, Gearmotor, 1/8HP, 9.3RPM, 230V
MFG Item Number
027-725G0180
This item cannot be canceled or returned
Description
Gearmotors, 725 PowerSTAR Series
Gearmotor, 1/8HP, 9.3RPM, 230V
725 PowerSTAR Series Information
Specifications
Specifications
| Manufacturer Part Number |
027-725G0180 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
725 PowerSTAR |
| Family Series |
Bison Gear & Engineering Gearmotors, 725 PowerSTAR Series |
| Description |
Gearmotor, 1/8HP, 9.3RPM, 230V |
| Output Speed |
9.2 RPM |
| Ratio |
180:1 |
| Nominal Ratio (:1) |
180 |
| Nominal Torque |
680 in-lbs |
| Output Style |
Hollow Shaft |
| Horsepower |
1/8 hp |
| Phase |
1 |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Current Rating |
0.9 A |
| Net Weight |
0 lbs |
| Gross Weight |
21 lbs |
027-725G0180
Bison Gear & Engineering Gearmotors, 725 PowerSTAR Series