Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
027-730G0080 Bison Gear & Engineering Gearmotors, 730 PowerSTAR Series, Gearmotor, 1/3HP, 21RPM, 230V
MFG Item Number
027-730G0080
027-730G0080 Bison Gear & Engineering Gearmotors, 730 PowerSTAR Series, Gearmotor, 1/3HP, 21RPM, 230V
MFG Item Number
027-730G0080
This item cannot be canceled or returned
Description
Gearmotors, 730 PowerSTAR Series
Gearmotor, 1/3HP, 21RPM, 230V
730 PowerSTAR Series Information
Specifications
Specifications
| Manufacturer Part Number |
027-730G0080 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
730 PowerSTAR |
| Family Series |
Bison Gear & Engineering Gearmotors, 730 PowerSTAR Series |
| Description |
Gearmotor, 1/3HP, 21RPM, 230V |
| Output Speed |
20.9 RPM |
| Ratio |
80:1 |
| Nominal Ratio (:1) |
80 |
| Nominal Torque |
766 in-lbs |
| Output Style |
Hollow Shaft |
| Horsepower |
1/3 hp |
| Phase |
1 |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Current Rating |
1.4 A |
| Net Weight |
0 lbs |
| Gross Weight |
30 lbs |
027-730G0080
Bison Gear & Engineering Gearmotors, 730 PowerSTAR Series