Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
027-730K0060T Bison Gear & Engineering Gearmotors, 730 PowerSTAR Series, Gearmotor, 1/2HP, 27RPM, 230/460V
MFG Item Number
027-730K0060T
027-730K0060T Bison Gear & Engineering Gearmotors, 730 PowerSTAR Series, Gearmotor, 1/2HP, 27RPM, 230/460V
MFG Item Number
027-730K0060T
This item cannot be canceled or returned
Description
Gearmotors, 730 PowerSTAR Series
Gearmotor, 1/2HP, 27RPM, 230/460V
730 PowerSTAR Series Information
Specifications
Specifications
| Manufacturer Part Number |
027-730K0060T |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
730 PowerSTAR |
| Family Series |
Bison Gear & Engineering Gearmotors, 730 PowerSTAR Series |
| Description |
Gearmotor, 1/2HP, 27RPM, 230/460V |
| Output Speed |
27 RPM |
| Ratio |
60:1 |
| Nominal Ratio (:1) |
60 |
| Nominal Torque |
982 in-lbs |
| Output Style |
Hollow Shaft |
| Horsepower |
1/2 hp |
| Phase |
3 |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Current Rating |
0.94 A, 1.94 A |
| Net Weight |
0 lbs |
| Gross Weight |
24.8 lbs |
027-730K0060T
Bison Gear & Engineering Gearmotors, 730 PowerSTAR Series