Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
027-756-4013 Bison Gear & Engineering Gearmotors, 750 Series 3PH Inverter Duty Series, Gearmotor, 1/4HP, 124RPM, 230V
MFG Item Number
027-756-4013
027-756-4013 Bison Gear & Engineering Gearmotors, 750 Series 3PH Inverter Duty Series, Gearmotor, 1/4HP, 124RPM, 230V
MFG Item Number
027-756-4013
This item cannot be canceled or returned
Description
Gearmotors, 750 Series 3PH Inverter Duty Series
Gearmotor, 1/4HP, 124RPM, 230V
750 Series 3PH Inverter Duty Series Information
Specifications
Specifications
| Manufacturer Part Number |
027-756-4013 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
750 Series 3PH Inverter Duty |
| Family Series |
Bison Gear & Engineering Gearmotors, 750 Series 3PH Inverter Duty Series |
| Description |
Gearmotor, 1/4HP, 124RPM, 230V |
| Output Speed |
124 RPM |
| Ratio |
13:1 |
| Nominal Ratio (:1) |
13 |
| Nominal Torque |
76 in-lbs |
| Output Style |
Right Hand Shaft |
| Horsepower |
1/4 hp |
| Phase |
3 |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Current Rating |
0.75 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Bearing Type |
Ball |
| Approvals |
cUL, UL |
| Comments |
Speed and Torque representative of operation @ 60 Hz, see documentation for more detail |
| Net Weight |
0 lbs |
| Gross Weight |
19.8 lbs |
027-756-4013
Bison Gear & Engineering Gearmotors, 750 Series 3PH Inverter Duty Series