273 Series Information
| Manufacturer Part Number | 273.005 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | 273 |
| Family Series | Littelfuse Fuses, 273 Series |
| Description | 273S VERY FAST ACTING MICRO FUSE .005A. Developed originally for the U.S. Space Program, MICRO fuse provides reliability in a compact design. The MICRO fuse is available in plug–in or radial lead styles and a complete range of ampere ratings |
| Fuse Type | PC Mount |
| Current Rating | 0.005 A |
| AC Voltage | 125 VAC |
| DC Voltage | 125 VDC |
| Characteristic | Very Fast Acting |
| Interrupt Rating | 10 kA @ 125 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Radial Leaded |
| Approvals | CSA |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |