Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0273.500

Littelfuse Fuses

0273.500

Littelfuse Fuses
Fuse, Micro 0.5A, 125VAC/DC, Fast
Item Number
0273.500
MFG Item Number
273.5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
0273.500
Fuse, Micro 0.5A, 125VAC/DC, Fast

Series Information

Specifications

Specifications
Manufacturer Part Number 273.5
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description Fuse, Micro 0.5A, 125VAC/DC, Fast Acting, Plug In
Fuse Type PC Mount
Current Rating 0.5 A
Net Weight 0.0006 lbs
Gross Weight 0.01 lbs